{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    
    
                                
| Material thickness | 1.5 mm | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Divider unit | 2 U | |
| Description | 2 three-pin sockets with cover flap Czech version | |
| Type of current | AC | |
| Version | 250 V 16 A AC | |
| Module type | CZ250V/2 | |
| Type of product | Power module | 
| Article number | 923405 CZ250V/2 | |
| EAN / GTIN | 4045197817068 | |
| Manufacturer number | 923405 CZ250V/2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |