{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    
    | Material thickness | 1.5 mm | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Divider unit | 2 U | |
| Description | Transparent hinged cover | |
| Type of current | AC | |
| Version | Internal 165×50 mm for miniature circuit-breakers and earth leak trip switches | |
| Module type | COVER | |
| Type of product | Power module | 
| Article number | 923405 COVER | |
| Manufacturer number | 923405 COVER | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |