{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Hexagon | 12 mm | |
| Material | Chromium vanadium steel | |
| Stock length | 137×57 mm | |
| Drive profile | Hexagon socket | |
| Surface | chrome-plated | |
| Ball point on the long arm | no | |
| 100-degree angle | no | |
| short arm | no | |
| Long version | no | |
| Type of product | Screwdriver |
| Article number | 626031 12 | |
| EAN / GTIN | 4069515039871 | |
| Manufacturer number | 626031 12 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |