Hexagon key L-wrench chrome-plated, Hexagon: 5mm

Article no.: 626031 5
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
3,398 pieces in stock 3,398 pieces available in 3-4 working days

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Availability

  • Material: Chromium vanadium steel

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 5 mm
Material Chromium vanadium steel
Stock length 85×33 mm
Drive profile Hexagon socket
Surface chrome-plated
Ball point on the long arm no
100-degree angle no
short arm no
Long version no
Type of product Screwdriver

Identification & Classification

Article number 626031 5
EAN / GTIN 4069515039826
Manufacturer number 626031 5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Chrome vanadium steel, through hardened (toughened), surface chrome-plated. Hex-Plus from size 2 to 12 mm.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart