Angled base sturdy, Type: 2

Article no.: 376730 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
10 pieces in stock 10 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6843
a 60 mm
f 40 mm
i 40 mm
l 5 mm
Shoulder length b 11 mm
c 11 mm - 18 mm
e 22 mm
g 40 mm
h 24 mm
d 6.7 mm
k 16.2 mm
Type of product Angled base

Identification & Classification

Article number 376730 2
EAN / GTIN 4020772094027
Manufacturer number 94029
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Application:

  • Extended application range due to larger clamping height.
  • Fastening by means of 4 screws.

Suitable for:

Push-pull toggle clamp No. 376700; 376710.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart