Push-pull toggle clamp short body, Type: 2

Article no.: 376700 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
162 pieces in stock 162 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6844J
Clamping range 21.5 mm
Clamping force P (pressure and traction) 1,000 N
Overall height H 73 mm
Overall length L 161.5 mm
Contact screw M6×25 mm
thread at front of clamp M16×1.5 mm
Type of product Push-pull toggle clamp

Identification & Classification

Article number 376700 2
EAN / GTIN 4020772008543
Manufacturer number 557397
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Version:

Hardened shoulder screws.
  • Compact design due to new handle.
  • Ergonomic 2-component handle, very comfortable to use due to enlarged hand rest.

Application:

  • Direct fixing to sheet metal fixing points.
  • Connected to jig body with threaded end of arm.

Optional extras:

Angled base No. 376730.

Note:

  • Available in stainless steel on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart