{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Type | 6331 | |
| Thread | M12 | |
| Overall length | 18 mm | |
| Width across flats AF | 18 mm | |
| Distance across corners e | 20.03 mm | |
| Collar ⌀ | 25 mm | |
| Collar height | 4 mm | |
| Type of product | Nut |
| Article number | 375389 M12 | |
| EAN / GTIN | 4069515013642 | |
| Manufacturer number | 375389 M12 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |