Collar nut, Threads: M10

Article no.: 375389 M10
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
130 pieces in stock 130 pieces available in 5-10 working days

Select article variation and quantity

Threads Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6331
Thread M10
Overall length 15 mm
‌Width across flats AF 16 mm
Distance across corners e 17.77 mm
Collar ⌀ 22 mm
Collar height 4 mm
Type of product Nut

Identification & Classification

Article number 375389 M10
EAN / GTIN 4069515013635
Manufacturer number 375389 M10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Collar nut (=1.5 d high) DIN 6331, forged.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart