BMT boring bar holder, BMT: WT150

Article no.: 319887 WT150
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
9 pieces in stock 9 pieces available in 3-4 working days

Select article variation and quantity

BMT Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Z 40 mm
x 75 mm
l1 100 mm
da 32 mm
L1 60 mm
L2 50 mm
L3 40 mm
h1 80 mm
Type of product Steel toolholder

Identification & Classification

Article number 319887 WT150
EAN / GTIN 4069515004695
Manufacturer number 319887 WT150
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High-precision arbors adapted to the specific machine, for flexible use on main and counter-spindle machines. Contact face and functional face ground. Perfectly matched for the respective lathe.
For internal and external cooling.

Advantage:

  • Design optimised for weight and geometry.
  • Process reliability thanks to high-quality materials, long working life.
  • Burnished for better corrosion protection.
  • With secured ball injection nozzles up to 80 bar.

Application:

Internal and external machining in CNC lathes with BMT tool turrets.
For internal machining with boring bar holder or indexable drills.

Suitable for:

CNC lathes with BMT tool turret.
  • Nakamura-Tome: NA55A; WT-150, WT-150 II, WT-250 II; WT-150 II (Capto Turret); WT-250; WTS-150, WTW-150; TW-10, TW-20 (16 ST); SC-150; SC-200; SC-200 II (12 ST); SC-250; Super NTJ; Super NTJX; Super NTM³; AS-200 (12 ST); AS-200 (15 ST); JX-200, 250; NTY³-150(V), 250, WY-150(V), 250
  • CMZ: TTL / TX 52, 66; TA 15, 20, 25, 30 M/MS/Y/YS (15 ST); TA Z400, 640, 1100 (15 ST); TD 15-55 M/MS/Y/YS (15 ST)
  • Muratec: MT 1065EX (12×)
  • Eurotech: TA 15, 20, 25, 30 M/MS/Y/YS (15 ST); TD 15-55 M/MS/Y/YS (15 ST); TTL / TX 52, 66
  • Accuway: UA-200 Y; UA-330 LY; UA-1500 T2Y2; UA-1500 T2Y

Note:

Other BMT holders with different sizes and dimensions are available on request.
Please note that you must check the compatibility of the holder with your machine before purchasing. We cannot guarantee that it will fit correctly.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart