BMT boring bar holder, BMT: 60

Article no.: 319887 60
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
24 pieces in stock 24 pieces available in 3-4 working days

Select article variation and quantity

BMT Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Z 70 mm
x 80 mm
l1 120 mm
da 40 mm
L1 84 mm
L2 94 mm
L3 25 mm
h1 108 mm
Type of product Steel toolholder

Identification & Classification

Article number 319887 60
EAN / GTIN 4069515004633
Manufacturer number 319887 60
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High-precision arbors adapted to the specific machine, for flexible use on main and counter-spindle machines. Contact face and functional face ground. Perfectly matched for the respective lathe.
For internal and external cooling.

Advantage:

  • Design optimised for weight and geometry.
  • Process reliability thanks to high-quality materials, long working life.
  • Burnished for better corrosion protection.
  • With secured ball injection nozzles up to 80 bar.

Application:

Internal and external machining in CNC lathes with BMT tool turrets.
For internal machining with boring bar holder or indexable drills.

Suitable for:

CNC lathes with BMT tool turret.
DMG MORI: NLX 4000; NLX 1500; NLX 2000; NLX 2500; NLX 3000; NTX 2000 Generation 2;NTX 2500 Generation 2;NTX 3000 Generation 2
FOCUS CNC: FBL‑250;FBL‑320; FNL‑250; FNL‑320
MT EVO: T25; T32
TAKISAWA: TS‑3000 T12 (3 T-nuts);TS‑4000 T12 (3 T-nuts);TS‑5000 T12 (3 T-nuts)

Note:

Other BMT holders with different sizes and dimensions are available on request.
Please note that you must check the compatibility of the holder with your machine before purchasing. We cannot guarantee that it will fit correctly.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart