MT sleeve for quick-change toolholder, Type: A1

Article no.: 318400 A1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Suitable for No. 318300 A
Morse taper shank MT 1
External ⌀ 30 mm
Type of product Steel toolholder

Identification & Classification

Article number 318400 A1
EAN / GTIN 4045197316226
Manufacturer number H 11/30/MK1
Manufacturer/responsible person AXA Entwicklungs- und Maschinenbau GmbH, Auerswalder Höhe 3, 09244 LICHTENAU (SACHSEN), Germany, www.axa-maschinenbau.de

Description

Version:

Morse taper sleeve with release screw for quick-change toolholder No. 318300. The sleeve is cylindrical on the outside.

Application:

For tools with Morse taper shank (e.g. drills, countersinks, reamers etc.).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart