Quick-change toolholder with plain bore, Type: A

Article no.: 318300 A
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
12 pieces in stock 12 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type A
Suitable for No. 318000 A
Bore ⌀ 30 mm
Length 80 mm
Type of product Steel toolholder

Identification & Classification

Article number 318300 A
EAN / GTIN 4045197316158
Manufacturer number BS 11/30/80
Manufacturer/responsible person AXA Entwicklungs- und Maschinenbau GmbH, Auerswalder Höhe 3, 09244 LICHTENAU (SACHSEN), Germany, www.axa-maschinenbau.de

Description

Version:

Equipped with locking height adjustment screw and 2 clamping screws.

Application:

For mounting Morse taper sleeves No. 318400.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart