• Last chance! Only a few items available and soon no longer in our assortment.

VARIO-LINE toolholder, left-hand, Shank height h: 20mm

Article no.: 273795 20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
19 pieces in stock 19 pieces available in 3-4 working days

Select article variation and quantity

Shank height h (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank height h 20 mm
Application type left-hand
Functional width L4 25 mm
L1 125 mm
L2 24.5 mm
Screw 279815 9 (TX25; 6.0 Nm)
Type of product Clamping toolholder

Identification & Classification

Article number 273795 20
EAN / GTIN 4045197721327
Manufacturer number 273795 20
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Suitable for:

Blade carrier No. 273799.

Supplied with:

Including assembly screws.

Note:

L = L1 + L3 (blade carrier).

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart