• Last chance! Only a few items available and soon no longer in our assortment.

VARIO-LINE blade carrier, left-hand, Groove width w: 2mm

Article no.: 273799 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
23 pieces in stock 23 pieces available in 3-4 working days

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 2 mm
Application type left-hand
maximum cutting depth tmax 21 mm
L3 21.5 mm
Type of product Cartridges

Identification & Classification

Article number 273799 2
EAN / GTIN 4045197721396
Manufacturer number 273799 2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Suitable for:

Toolholder No. 273795.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart