• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Circular saw blade fine, ⌀×thickness: 225X2mm

Article no.: 177050 225X2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Not available Available in 5-10 working days
0 pieces in stock 0 pieces available in 5-10 working days

Select article variation and quantity

⌀×thickness (mm) Price per 1 Piece (incl. VAT)

Availability

  • Tool material: HSS

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

225 mm
Thickness 2 mm
Tool material HSS
Bore ⌀ 40 mm
No. of teeth Z 180
Pitch t 4 mm
Number of drive holes 2
Drive hole ⌀ 8 mm
Drive hole pitch circle 55 mm
suitable for saw makes Eisele
Suitable for material Metal
Through-coolant no
Type of product Circular saw blade

Identification & Classification

Article number 177050 225X2
EAN / GTIN 4045197700445
Manufacturer number 177050 225X2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
800
Alu > 10% Si
N
600
Steel < 500 N/mm²
P
37
Steel < 750 N/mm²
P
22
Steel < 900 N/mm²
P
20
GG(G)
K
27
CuZn
N
400
Uni
 
wet maximum
 
dry
 
Air
 

Description

Version:

Precise format and good quality for a competitive price. Vaporised surface protects against edge build-up.

Application:

For low speed machines (approx. 50 rpm).
Pitch t: (tooth form).
  • 4 mm (BW) − For profiles and pipes with 1.0 − 1.5 mm wall thickness.
  • 5 / 6 mm (HZ) −For medium profiles, pipes and solid bar with 1.5 − 20 mm wall thickness / cross-section.
  • 7 / 8 mm (HZ) − For thick profiles and solid bar up to approx. 50 mm wall thickness / cross-section.
  • 10 − 16 mm (HZ) − For extra thick cross-sections and solid bar more than 50 mm.

Note:

  • For stainless steels (such as V2A) the correct cutting speed and lubrication is crucial (see information in the machining handbook No. 110020).
  • The concentricity and axial run-out values are considerably better than those to DIN 1840, in some cases by up to 50 %.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart