{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                     
    | ⌀ | 370 mm | |
| Thickness | 3 mm | |
| Tool material | HSS | |
| Bore ⌀ | 50 mm | |
| No. of teeth Z | 160 | |
| Pitch t | 7 mm | |
| Number of drive holes | 4 | |
| Drive hole ⌀ | 15 mm | |
| Drive hole pitch circle | 80 mm | |
| suitable for saw makes | Kaltenbach | |
| Suitable for material | Metal | |
| Through-coolant | no | |
| Type of product | Circular saw blade | 
| Article number | 177050 370X3/G | |
| EAN / GTIN | 4045197700490 | |
| Manufacturer number | 177050 370X3/G | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com | 
 
	 
	 
	 
	 
	 
	 
	 
	 
	 
	