Straight shank taper pin drill, uncoated, ⌀ DC: 3mm

Article no.: 116310 3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
51 pieces in stock 51 pieces available in 3-4 working days

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT

Availability

  • Tool material: HSS
  • Standard: DIN 1898 A
  • Point angle: 118
  • Taper ratio: 1:50
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 3 mm
Coating uncoated
Tool material HSS
Standard DIN 1898 A
Point angle 118 degrees
Taper ratio 1:50
Number of cutting edges Z 2
Through-coolant no
smallest ⌀ D1 2.9 mm
largest ⌀ D2 4.24 mm
Taper lead length L1 5 mm
L2 58 mm
Overall length L 100 mm
Shank ⌀ Ds 4 mm
Feed f in steel < 750 N/mm2 0.05 mm/rev.
Colour ring without
Type of product Jobber drill

Identification & Classification

Article number 116310 3
EAN / GTIN 4045197029331
Manufacturer number 116310 3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
24
Steel < 750 N/mm²
P
20
Oil
 
wet maximum
 

Description

Version:

Conically increasing cutting edges with chip breaker flutes on the circumference. Special surface treatment.

Advantage:

Conical holes 1:50 for taper pins to ISO 2339 (DIN 1) and ISO 8736 (DIN 7978) can be drilled in a single operation.

Note:

⌀1.5; 2; 2.5 available with plain shank on request.
⌀14;16; 20; 25 available with MT shank on request.
For finishing use taper pin reamers No. 161200.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart