{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Nominal ⌀ DC | 10 mm | |
| Coating | uncoated | |
| Tool material | HSS | |
| Standard | DIN 1898 A | |
| Point angle | 118 degrees | |
| Taper ratio | 1:50 | |
| Number of cutting edges Z | 2 | |
| Through-coolant | no | |
| smallest ⌀ D1 | 9.9 mm | |
| largest ⌀ D2 | 13.74 mm | |
| Taper lead length L1 | 5 mm | |
| L2 | 175 mm | |
| Overall length L | 245 mm | |
| Shank ⌀ Ds | 12.5 mm | |
| Feed f in steel < 750 N/mm2 | 0.07 mm/rev. | |
| Colour ring | without | |
| Type of product | Jobber drill | 
| Article number | 116310 10 | |
| EAN / GTIN | 4045197029386 | |
| Manufacturer number | 116310 10 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |