Carbide saw blade, Type: 18

Article no.: 078212 18
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
17 pieces in stock 17 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Tool material: Carbide

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Blade ⌀ D 140 mm
Bore ⌀ 20 mm
Suitable for material wood
Number of teeth 18
Type of product Circular saw blade

Identification & Classification

Article number 078212 18
EAN / GTIN 4058546289386
Manufacturer number 4932471310
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Application:

Suitable for wood material

Suitable for:

Cordless circular saw 078207 size M12CCS544.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart