{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Packaging | Modular case (HD=Heavy Duty) | |
| suitable battery - supplier / battery type / voltage | Milwaukee type B 12 V | |
| Manufacturer's designation | M12 FCS442 502X | |
| Power supply | Rechargeable battery-powered | |
| Type of rechargeable battery | Lithium-ion | |
| Number of rechargeable batteries contained | 2 | |
| Battery capacity | 5 Ah | |
| Battery voltage | 12 V | |
| Version | Hand-held circular saw | |
| maximum speed | 3,600 rpm | |
| Saw blade ⌀ | 140 mm | |
| Saw blade bore ⌀ | 20 mm | |
| maximum cutting depth 90° | 44 mm | |
| maximum vibration to EN | 1.5 m/s2 | |
| Weight | 2.5 kg | |
| Type of product | Saw |
| Article number | 078207 M12FCS442 | |
| EAN / GTIN | 4058546483609 | |
| Manufacturer/responsible person | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de |