{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Packaging | Modular case (HD=Heavy Duty) | |
| suitable battery - supplier / battery type / voltage | Milwaukee type B 18 V | |
| Manufacturer's designation | M18 CHIWF12 | |
| Type | M18 CHIWF12 | |
| Battery capacity | 5 Ah | |
| Battery voltage | 18 V | |
| maximum torque 1st step | 135 Nm | |
| maximum torque 2nd step | 950 Nm | |
| maximum screw ⌀ (8.8 - 12.9) | M14−M24 | |
| Number of impacts 1st stage | 0 min-1 - 450 min-1 | |
| Number of impacts 2nd stage | 0 min-1 - 2,300 min-1 | |
| Tool arbor drive profile | External square drive | |
| Tool arbor size | 1/2 in | |
| Weight | 3.3 kg | |
| maximum vibration to EN | 11.1 m/s2 | |
| typical application | Heavy Duty | |
| Type of product | Impact wrench |
| Article number | 074010 M18CHIWF12 | |
| Manufacturer number | 4933448418 | |
| Manufacturer/responsible person | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de |