{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Packaging | Modular case (HD=Heavy Duty) | |
| suitable battery - supplier / battery type / voltage | Milwaukee type B 12 V | |
| Manufacturer's designation | M12 CID | |
| Type | M12 CID | |
| Battery capacity | 2 Ah | |
| Battery voltage | 12 V | |
| maximum torque 1st step | 19 Nm | |
| maximum torque 2nd step | 135 Nm | |
| maximum screw ⌀ (8.8 - 12.9) | M14 | |
| Number of impacts 1st stage | 0 min-1 - 2,700 min-1 | |
| Number of impacts 2nd stage | 0 min-1 - 3,550 min-1 | |
| Tool arbor drive profile | HEX (E 6.3) | |
| Tool arbor size | 1/4 in | |
| Weight | 1.1 kg | |
| maximum vibration to EN | 8.7 m/s2 | |
| typical application | Strong | |
| Type of product | Impact wrench |
| Article number | 074010 M12CID | |
| Manufacturer number | 4933441880 | |
| Manufacturer/responsible person | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de |