{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Packaging | Modular case (HD=Heavy Duty) | |
| suitable battery - supplier / battery type / voltage | Milwaukee type B 18 V | |
| Manufacturer's designation | M18FIWF12-502X | |
| Type | M18 FIWF12 | |
| Number of rechargeable batteries contained | 2 | |
| Power supply | Rechargeable battery-powered | |
| Type of rechargeable battery | Lithium-ion | |
| Battery capacity | 5 Ah | |
| Battery voltage | 18 V | |
| maximum torque 1st step | 40 Nm | |
| maximum torque 2nd step | 120 Nm | |
| maximum torque 3rd step | 300 Nm | |
| maximum torque 4th setting | 120 Nm | |
| maximum screw ⌀ (8.8 - 12.9) | M18 | |
| Number of impacts 1st stage | 0 min-1 - 2,500 min-1 | |
| Number of impacts 2nd stage | 0 min-1 - 3,000 min-1 | |
| Number of impacts 3rd stage | 0 min-1 - 3,100 min-1 | |
| Number of impacts 4th setting | 0 min-1 - 3,000 min-1 | |
| Tool arbor drive profile | External square drive | |
| Tool arbor size | 1/2 in | |
| Weight | 1.9 kg | |
| maximum vibration to EN | 14.3 m/s2 | |
| typical application | Strong | |
| Suitable for material | Steel | |
| Type of product | Impact wrench |
| Article number | 074010 M18FIW12 | |
| EAN / GTIN | 4002395810550 | |
| Manufacturer number | 4933451071 | |
| Manufacturer/responsible person | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de |