• The item cannot be ordered due to missing prices.

Cordless drill/driver, Type: QUICKINSET

Article no.: G07200 QUICKINSET

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number G07200 QUICKINSET
EAN / GTIN 4014586900735

Description

Description:

  • 4-speed solid metal gearbox
  • With speeds of up to 4000 rpm for optimum cutting speeds in metal for any holes between 1.5 and 80 mm
  • Enjoy the greatest versatility with the FEIN QuickIN system for multi-functional use on all drilling, core drilling, tapping, countersinking and screwdriving jobs
  • The QuickIN headers can be changed in a matter of seconds and without the need for tools when users switch between applications in metal and timber and have just one tool
  • Very safe working
  • Kickback monitoring stops the tool
  • Extendible extra handle for more control
  • The brushless, powerful FEIN PowerDrive motor is up to 30% more efficient and makes a longer service life possible
  • High torques up to a maximum of 130 Nm
  • QuickIN solid metal drill chuck (120 Nm) with carbide-tipped clamping jaws and high clamping forces
  • Electronic torque setting (15+1)
  • Intuitive operating panel with LED which can be dimmed for perfectly illuminating the workplace to suit the material
  • Bit and belt holder on the side for ergonomic and flexible handling
  • QuickIN accessory set in the i-BOXX consisting of 7 QuickIN accessories: 1 bit holder 1/4″, 1 socket adapter 1/2″, 1 tapping attachment, tapping collets 1 x 4.5 mm, 1 x 6 mm, 1 eccentric attachment, 1 angle head
  • The case inlay of the i-BOXX offers additional space for further QuickIN accessories
  • Fixes 10 x 400 mm screws without pre-drilling
  • AMPShare interface makes 1400 screw connections (5 x 40 mm in timber) possible per battery charge (ProCORE 4 Ah)
  • Extensive user protection features include restart protection, electronic overload protection and brake
  • The innovative adjustment function enables screw connections to be made in timber at a reduced speed for perfect results
  • Compatible with Bosch Professional 18 V batteries (available since 2008) and AMPShare batteries
  • Maximum work progress with AMPShare 18V ProCORE batteries: COOLPACK 2.0 technology delivers a 135% longer battery life
  • State-of-the-art cell technology and intelligent battery management deliver 87% more power than with conventional batteries
  • “Electronic Cell Protection” (ECP) protects the battery from overload, overheating and total discharge
  • Ideally equipped for every job
  • Mobile working with the L-BOXX system.

Feature:

  • Battery voltage: 18 V
  • Battery compatibility: Li-ion / ProCORE Li-ion
  • Battery interface: 18 V AMPShare
  • Motor: brushless
  • Gearbox: 4-speed
  • Accessory interface: QuickIN
  • Speed, no load: 430 / 850 / 2 000 / 4 000 rpm
  • Max. torque (hard/soft): 130 (70 / 50) Nm
  • Torque levels: 15 + 1
  • Drill chuck clamping width: 1.5 - 13 mm
  • Fastening: 10 x 400 mm
  • Drill Ø steel twist drill: 13 mm
  • Drilling diameter in steel, core drill bit: 30 mm
  • Drilling diameter in steel, hole saws: 80 mm
  • Capacity in wood Ø: 60 mm
  • Tapping: M 14
  • Weight without storage battery: 1.30 kg

Supplied with:

1 ASCM 18-4 QM AS (incl. handle, belt clip, bit holder); 1 QuickIN Accessory Set, 7 pieces; 1 tool case (L-BOXX 136); 1 iBOXX 72; 1 iBOXX Rack

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart