• The item cannot be ordered due to missing prices.

Cordless drill/driver, Type: ASCM18QSWA

Article no.: G07200 ASCM18QSWA

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number G07200 ASCM18QSWA
EAN / GTIN 4014586898919

Description

Description:

  • 4-speed solid metal gearbox for optimum cutting speeds for drilling in metal and self-drilling screws up to 6 mm
  • Enjoy the greatest versatility with the FEIN QuickIN system
  • Work at speed in metal and timber with just one tool
  • With the compact and lightweight design, weighing 1.3 kg, the ASCM 18 QSW is the lightest 4-speed drill/driver in its sector
  • Brushless FEIN PowerDrive motor with 30 % higher efficiency and long service life
  • QuickIN solid metal drill chuck (120 Nm) with carbide-tipped clamping jaws and high clamping forces
  • Mechanical torque setting
  • The AMPShare interface makes almost 100% more screw connections (approx. 1100, diameter of 5 x 40 mm in timber) possible per battery charge with the same level of FEIN quality
  • (ProCORE 4 Ah)
  • Extensive user protection features include restart protection, electronic overload protection and brake
  • Bit and belt holder on the side for ergonomic and flexible handling
  • Compatible with Bosch Professional 18 V batteries (available since 2008) and AMPShare batteries
  • Maximum work progress with AMPShare 18V ProCORE batteries: COOLPACK 2.0 technology delivers a 135% longer battery life
  • State-of-the-art cell technology and intelligent battery management deliver 87% more power than with conventional batteries
  • “Electronic Cell Protection” (ECP) protects the battery from overload, overheating and total discharge
  • Ideally equipped for every form of use
  • Mobile working with the L-BOXX system.

Feature:

  • Battery voltage: 18 V
  • Battery compatibility: Li-ion / ProCORE Li-ion
  • Battery interface: 18 V AMPShare
  • Motor: brushless
  • Gearbox: 4-speed
  • Accessory interface: QuickIN
  • Speed, no load: 400 / 700 / 1,400 / 2,500 rpm
  • Max. torque (hard/soft): 40 / 30 Nm
  • Torque levels: 20 + 1
  • Drill chuck clamping width: 1.5 - 13 mm
  • Fastening: 8 x 200 mm
  • Capacity in steel Ø: 13 mm
  • Capacity in wood Ø: 40 mm
  • Tapping: M 8
  • Weight without storage battery: 1.30 kg

Supplied with:

1 QuickIN drill chuck (120 Nm); 1 belt clip; 1 magnetic bit storage; 1 tool case (L-Boxx 136)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart