• The item cannot be ordered due to missing prices.

Cordless drill/driver, Type: ASB18QAS

Article no.: G07200 ASB18QAS

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number G07200 ASB18QAS
EAN / GTIN 4014586898865

Description

Description:

  • 2-speed solid metal gearbox and switchable striking mechanism for optimum drilling in metal, stone and masonry
  • Enjoy the greatest versatility with the FEIN QuickIN system
  • Work at speed in metal and timber with just one tool
  • QuickIN solid metal drill chuck (120 Nm) with carbide-tipped clamping jaws and high clamping forces
  • Brushless FEIN PowerDrive motor with 30 % higher efficiency and long service life
  • Mechanical torque setting
  • Compact design
  • The AMPShare interface makes almost 50% more screw connections (approx. 1300 screw connections, diameter of 5 x 40 mm in timber) possible per battery charge with the same level of FEIN quality
  • (ProCORE 4 Ah)
  • Bit and belt holder on the side for ergonomic and flexible handling
  • Compatible with all 18 V AMPShare ProCORE batteries and chargers for even more power and flexibility
  • Also suitable for 18 V Bosch Professional cordless devices
  • Compatible with Bosch Professional 18 V batteries (available since 2008) and AMPShare batteries
  • Maximum work progress with AMPShare 18V ProCORE batteries: COOLPACK 2.0 technology delivers a 135% longer battery life
  • State-of-the-art cell technology and intelligent battery management deliver 87% more power than with conventional batteries
  • “Electronic Cell Protection” (ECP) protects the battery from overload, overheating and total discharge
  • Ideally equipped for every form of use
  • Mobile working with the L-BOXX system.

Feature:

  • Battery voltage: 18 V
  • Battery compatibility: Li-ion / ProCORE Li-ion
  • Battery interface: 18 V AMPShare
  • Motor: brushless
  • Gearbox: 2-speed
  • Accessory interface: QuickIN
  • Speed, no load: 450 / 2,000 rpm
  • Impacts: 7,360 / 32,000 rpm
  • Max. torque (hard/soft): 60 / 38 Nm
  • Torque levels: 22 + 1
  • Drill chuck clamping width: 1.5 - 13 mm
  • Fastening: 8 x 300 mm
  • Capacity in steel Ø: 13 mm
  • Capacity in wood Ø: 50 mm
  • Capacity in stone Ø: 13 mm
  • Tapping: M 10
  • Weight without storage battery: 1.50 kg

Supplied with:

1 QuickIN drill chuck (120 Nm); 1 belt clip; 1 magnetic bit storage; 1 tool case (L-Boxx 136)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart