{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Series | Master Uni | |
| Tool material | Carbide | |
| Shape description | pointed cone | |
| Head ⌀ | 6 mm | |
| Head length | 13 mm | |
| Overall length | 43 mm | |
| Shank ⌀ | 3 mm | |
| Long shank | no | |
| Type of product | Burr | 
| Article number | 546906 M0613 | |
| EAN / GTIN | 4069515035996 | |
| Manufacturer number | 546906 M0613 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |