{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Series | Master Uni | |
Tool material | Carbide | |
Shape description | cylindrical | |
Head ⌀ | 6 mm | |
Head length | 13 mm | |
Overall length | 43 mm | |
Shank ⌀ | 3 mm | |
Long shank | no | |
Type of product | Burr |
Article number | 546906 A0613 | |
EAN / GTIN | 4069515032032 | |
Manufacturer number | 546906 A0613 | |
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |