Mini burr GARANT Master Uni – medium, Carbide, Type: AS0613

Article no.: 546906 AS0613
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
177 pieces in stock 177 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Shank ⌀: 3

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series Master Uni
Tool material Carbide
Shape description Cylindrical with end cut
Head ⌀ 6 mm
Head length 13 mm
Overall length 43 mm
Shank ⌀ 3 mm
Long shank no
Type of product Burr

Identification & Classification

Article number 546906 AS0613
EAN / GTIN 4069515032063
Manufacturer number 546906 AS0613
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
Uni
 

Description

Version:

Carbide mini burr with shank ⌀ 3 mm.

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart