Vario Plus Eco toolholder straight 0°, left-hand, Shank width b: 20mm

Article no.: 274501 20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
14 pieces in stock 14 pieces available in 11-14 working days

Select article variation and quantity

Shank width b (mm) Unit price incl. VAT

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Vario plus Eco
Shank width b 20 mm
Application type left-hand
Through-coolant yes
Overall length L 112.5 mm
L1 54 mm
L2 43.5 mm
Assembly bolt 279815 9
Clamping screw 279815 24
Clamping strip 279928 7
Type of product Toolholder

Identification & Classification

Article number 274501 20
EAN / GTIN 4067263120469
Manufacturer number 274501 20
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Optimised system stability thanks to multiple screw clamping and form fit.

Suitable for:

Vario Plus Eco blade carriers No. 274511; 274513; 274515; 274517; 274519; 274521; 274523; 274541.

Supplied with:

Including assembly screws.

Note:

Coolant transfer only possible in conjunction with GARANT Master eco toolholders No. 317906 − 319136. Optional connection possibility via hose connection (G1/8 inch) No. 269207 and 269208.

Downloads & documents

Suitable products

From the same series "Vario plus Eco" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart