Vario Plus Eco Y blade carrier, left-hand, Groove width w: 3mm

Article no.: 274541 3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
24 pieces in stock 24 pieces available in 11-14 working days

Select article variation and quantity

Groove width w (mm) Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Vario plus Eco
Groove width w 3 mm
Application type left-hand
Through-coolant yes
maximum cutting depth tmax 45 mm
Overall length L 90.8 mm
X 47 mm
X1 9 mm
Y1 2 mm
Y 28 mm
suitable indexable insert 273656 – 273749
Clamping screw 279815 9
axial grooving possible no
Type of product Cartridges

Identification & Classification

Article number 274541 3
EAN / GTIN 4067263112457
Manufacturer number 274541 3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

For parting off shafts with a maximum diameter of 90 mm.

Suitable for:

Vario Plus Eco holder No. 274531; 274501; 274502.

Attention:

Without clamping screws (these are supplied with the toolholders).

Downloads & documents

Suitable products

From the same series "Vario plus Eco" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart