Vario Plus Eco blade carrier straight, left-hand, Groove width w: 2mm

Article no.: 274511 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
14 pieces in stock 14 pieces available in 11-14 working days

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Vario plus Eco
Application type left-hand
Through-coolant yes
maximum cutting depth tmax 21 mm
Insert size 2 mm
suitable indexable insert No. 273656 – 273749
Clamping screw 279815 9
Overall length Ltot 56.3 mm
Overhang L1 21 mm
Type of product Cartridges

Identification & Classification

Article number 274511 2
EAN / GTIN 4067263120414
Manufacturer number 274511 2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Suitable for:

Vario Plus Eco toolholder No. 274501; 274502; 274531.

Attention:

Without clamping screws (these are supplied with the toolholders).

Note:

With a groove width of 2 mm and 3 mm, the groove depth tmax = 21 mm is limited to workpiece ⌀ up to 150 mm. With a workpiece ⌀ > 150 mm, tmax = 17 mm applies. With a groove width of 4 mm, the groove depth tmax = 28 mm is limited to workpiece ⌀ up to 150 mm. With a workpiece ⌀ > 150 mm, tmax = 24 mm applies.

Downloads & documents

Suitable products

From the same series "Vario plus Eco" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart