This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Drawer casing complete with drawers, Model: S4H

Article no.: 920100 S4H

Select article variation and quantity

Model Unit price incl. VAT

Availability

  • Drawer/pull-out shelf load capacity: 100
  • Drawer runner extension (partial/full extension): 90
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 20
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Drawer/pull-out shelf load capacity 100 kg
Drawer runner extension (partial/full extension) 90 %
Drawer runner extension Anti-tilt lock
Height adjustment interval 20 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Safety certificate GS TÜV Süd
Model S4H
Series Workstation
Height 542 mm
Width 430 mm
Depth 630 mm
Usable height 460 mm
Drawer usable width 320 mm
Drawer usable depth 520 mm
Usable height for drawers 460 mm
Number of drawers 4
Weight 38 kg
Type of product Workbench casing

Identification & Classification

Article number 920100 S4H
Manufacturer number 920100 S4H
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

For drawer runner mountings at 20 mm intervals. Can be locked centrally with cylinder lock. The anti-tip lock means that only 1 drawer can ever be open at a time. The casing cannot tip over.

Application:

Drawer casing for individual equipment of the workstation No. 920001920023.

Fitted with:

Drawer front height: 60; 100; 300 mm

Colour:

Body RAL 7035 light grey, drawers RAL 5005 signal blue, powder−coated.

Note:

300 mm drawer suitable for suspension files.
Unsuitable for installation under electrically height-adjustable workbenches No. 920051 and 920055.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart