{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Type of height adjustment | electrical | |
| Insert thickness | 50 mm | |
| Height adjustment | 25 mm | |
| Height adjustment range (worktop surface) from − to | 740 mm - 1,140 mm | |
| Width | 1,500 mm | |
| Depth | 700 mm | |
| Worktop length | 1,500 mm | |
| Worktop depth | 700 mm | |
| Worktop thickness | 50 mm | |
| Principle of height adjustment | complete structure | |
| Stepless height adjustment | yes | |
| Continuous load capacity | 750 kg | |
| maximum load capacity | 1,000 kg | |
| Material of worktop | Beech marine ply | |
| Surface worktop | clear varnished | |
| Control panel with display and memory functions | yes | |
| Weight | 95 kg | |
| Type of product | Work table |
| Article number | 920055 1500 | |
| EAN / GTIN | 4045197797995 | |
| Manufacturer number | 920055 1500 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |