{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 1 mm | |
| Drawer/pull-out shelf load capacity | 100 kg | |
| Drawer runner extension (partial/full extension) | 90 % | |
| Drawer runner extension | Anti-tilt lock | |
| Height adjustment interval | 20 mm | |
| Cylinder lock | modular barrel | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Safety certificate | GS TÜV Süd | |
| Model | S2A | |
| Series | Workstation | |
| Height | 302 mm | |
| Width | 430 mm | |
| Depth | 630 mm | |
| Usable height | 240 mm | |
| Drawer usable width | 320 mm | |
| Drawer usable depth | 520 mm | |
| Usable height for drawers | 240 mm | |
| Number of drawers | 2 | |
| Weight | 22 kg | |
| Type of product | Workbench casing |
| Article number | 920100 S2A | |
| EAN / GTIN | 4045197169075 | |
| Manufacturer number | 920100 S2A | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |