This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Storage shelf with brackets 100 kg load capacity 750 mm GARANT

Article no.: 957400 750

Select article variation and quantity

suitable for cabinet / compartment width (mm) Unit price incl. VAT

Availability

  • Shelf load capacity / maximum distributed shelf load (on metal): 100

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
Width 738 mm
Depth 628 mm
Thickness 35 mm
suitable for large-capacity cabinet size 750, 1500
suitable for cabinet / compartment width 750
Application range Large-capacity cabinet
Storage shelf version fixed shelf; straight shelf
Type of product Storage shelf

Identification & Classification

Article number 957400 750
EAN / GTIN 4045197483461
Manufacturer number 957400 750
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Note:

Storage shelves are suitable only for large capacity cabinets. Not for use in heavy-duty cabinets (No. 958000 − 958520).

Services & product advisors

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart