This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Heavy-duty cabinet with plain sheet metal swing doors Base cabinet 717/F GARANT

Article no.: 958000 717/F

Select article variation and quantity

width mm / Model Unit price incl. VAT

Availability

  • Shelf load capacity / maximum distributed shelf load (on metal): 200
  • Cabinet housing internal load capacity: 1.600
  • Door opening angle: 225
  • Height adjustment interval: 20
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Shelf load capacity / maximum distributed shelf load (on metal) 200 kg
Cabinet housing internal load capacity 1.600 kg
Door opening angle 225 degrees
Height adjustment interval 20 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Height 1.000 mm
Width 717 mm
Depth 725 mm
Width in units 36 U
Depth in units 36 U
Width / depth in units 36 U / 36 U
Usable height 840 mm
Number of shelves 2
Type of cabinet Base cabinet
Cabinet fronts Plain sheet metal swing door
Weight 53 kg
Type of product Heavy-duty cabinet

Identification & Classification

Article number 958000 717/F
Manufacturer number 958000 717/F
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Side walls reinforced with integral pillars. Mountings for storage shelves at 20 mm intervals.
All doors with safety edges and reinforced on the inside. Sliding doors run silently on ball-bearing mounted runners. All models with doors are lockable by slide handle with cylinder lock.
Storage shelves of galvanised sheet metal, reinforced version for 200 kg load capacity.

Colour:

Standard paint finish body light grey RAL 7035, doors signal blue RAL 5005 powder-coated.

Suitable products