{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Shelf load capacity / maximum distributed shelf load (on metal) | 100 kg | |
| Width | 1.012 mm | |
| Depth | 628 mm | |
| Thickness | 35 mm | |
| suitable for large-capacity cabinet size | 1024, 2048 | |
| suitable for cabinet / compartment width | 1024 | |
| Application range | Large-capacity cabinet | |
| Storage shelf version | fixed shelf; straight shelf | |
| Type of product | Storage shelf |
| Article number | 957400 1024 | |
| Manufacturer number | 957400 1024 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com |