This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Machine auxiliary cabinets with sliding doors, Model: 1020

Article no.: 942974 1020
1020

Select article variation and quantity

Model Price per Piece (incl. VAT)

Availability

  • Height adjustment interval: 25
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1,2 mm
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Width×depth in units 2×36 units × 27 units depth
Height 1.020 mm
Width 1.430 mm
Depth 627 mm
Width in units 2×36 E
Depth in units 27 E
Usable height 900 mm
Weight 115 kg
Type of product Machine auxiliary cabinet

Identification & Classification

Article number 942974 1020
EAN / GTIN 4045197281999
Manufacturer number 942974 1020
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

With centre pillars for insertion of storage shelves and ball-bearing mounted sliding doors, lockable by slide handle with cylinder lock. With anti-roll lip on 3 sides and ribbed rubber mat. Drawer and pull-out shelf runner mountings at 25 mm intervals on both sides. No anti-tilt device.
Depth 627 mm. For suitable drawers see No. 942973, 942978. For suitable pull-out shelves see No. 942981, 942986.

Colour:

Body light grey RAL 7035, doors signal blue RAL 5005 powder−coated. Sheet steel storage tray, black, with anti-roll lip (H = 20 mm).

Note:

Fitted machine auxiliary cabinets with sliding door for NC tool storage, can be found in Group 97.