{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 1,2 mm | |
| Drawer/pull-out shelf load capacity | 75 kg | |
| Drawer runner extension (partial/full extension) | 100 % | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Drawer usable width × usable depth in G | 36×27 U | |
| Width in units | 36 E | |
| Depth in units | 27 E | |
| Usable width | 612 mm | |
| Usable depth | 459 mm | |
| Application range | Tool cabinet | |
| Storage shelf version | Pull-out shelf; straight shelf | |
| Type of product | Pull-out shelf |
| Article number | 942986 | |
| EAN / GTIN | 4045197380319 | |
| Manufacturer number | 942986 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com |