This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Full extension drawer 200 kg 36×27 U 75 mm GARANT

Article no.: 942973 75

Select article variation and quantity

Front height (mm) Price per Piece (incl. VAT)

Availability

  • Drawer/pull-out shelf load capacity: 200
  • Drawer runner extension (partial/full extension): 100
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1,2 mm
Drawer/pull-out shelf load capacity 200 kg
Drawer runner extension (partial/full extension) 100 %
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Drawer usable width × usable depth in G 36×27 U
Width in units 36 E
Depth in units 27 E
Front height 75 mm
Usable height 57 mm
Usable width 612 mm
Usable depth 459 mm
Shell height 49 mm
with individual drawer release system no
Type of product Drawer

Identification & Classification

Article number 942973 75
EAN / GTIN 4045197379368
Manufacturer number 942973 75
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Drawer bottom has holes on a 17 mm grid. All-round slotted side walls on the inside (pitch 17 mm). Drawer fronts with aluminium handle strip.
Full extension drawers, 100 % extendable, load capacity 200 kg.

Suitable for:

Tool cabinet body No. 942958, roller cabinets No. 942997, machine auxiliary cabinets No. 942988 size 1020, 942989 size 1020 and 942974 size 1020.

Supplied with:

Each drawer complete with 1 pair of drawer runner mountings (including profile for fitting into the cabinet frame).

Colour:

Signal blue RAL 5005 powder−coated.

Note:

  • Drawer dividers can be found under No. 960490 − 960700.