{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Slot width a | 18 mm | |
| Type | 6314V | |
| Tee bolt DIN 787, No. 375300 | Size 1816125 | |
| Length L | 125 mm | |
| Width B | 48 mm | |
| Height H | 24 mm | |
| Distance from tip to slot | 26 mm | |
| Slot length f | 45 mm | |
| Type of product | Plain clamp |
| Article number | 370690 18 | |
| EAN / GTIN | 4069515014489 | |
| Manufacturer number | 370690 18 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com |