{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Slot width a | 14 mm | |
| Type | 6314V | |
| Tee bolt DIN 787, No. 375300 | Size 1412100 | |
| Length L | 110 mm | |
| Width B | 38 mm | |
| Height H | 19 mm | |
| Distance from tip to slot | 21 mm | |
| Slot length f | 45 mm | |
| Type of product | Plain clamp |
| Article number | 370690 14 | |
| EAN / GTIN | 4069515014465 | |
| Manufacturer number | 370690 14 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com |