Tapered clamp with adjusting support screw, Slot width a: 10mm

Article no.: 370690 10
New product
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
37 pieces in stock

Select article variation and quantity

Slot width a (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Slot width a 10 mm
Type 6314V
Tee bolt DIN 787, No. 375300 Size 101080
Length L 80 mm
Width B 30 mm
Height H 15 mm
Distance from tip to slot 15 mm
Slot length f 30 mm
Type of product Plain clamp

Identification & Classification

Article number 370690 10
EAN / GTIN 4069515014441
Manufacturer number 370690 10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Hardened, black.

Supplied with:

Complete with adjusting screw.

Note:

T-bolt, No. 375301 must be ordered separately.