Torque multiplier DREMOPLUS ALU 2000 Nm

Article no.: 2653265
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DREMOPLUS
Type of product Torque Wrench

Identification & Classification

Article number 2653265
EAN / GTIN 4010886934456
Manufacturer number 2653265
L-Number L60160 1434
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Especially suitable for:
  • Industry, construction sites, commercial vehicle and car workshops, agricultural technology, construction machinery
  • Bridge, ship, aircraft and railway construction, refineries
  • Machinery and plant engineering, maintenance
  • Features:
  • Mechanical hand torque multiplier for controlled screw tightening and unloosening screw connections
  • With a single-stage planet gear
  • High-performance aluminium housing
  • Models with transmission ratio 1:4, 1:5.5
  • Guaranteed accuracy: Better than +/- 3 % tolerance
  • To operate with a suitable torque wrench
  • 2 models with maximum load in the range from max. 2000 N·m to 2800 N-m
  • Model -Z: with cranked reaction arm Z-shaped made of chrome vanadium steel
  • Model -L: with straight reaction arm L-shaped, with adjustable reaction square, made of light metal
  • Output square with hole for Impact sockets with locking pin and ring

Feature:

  • 1000 V insulated: no
  • Backstop: no
  • Distance output square drive - end of reaction arm (max): 150
  • Distance square drive - start of reaction arm (min.): 100
  • Drive adaptor, square [imperial]: 3/4″
  • Drive adaptor, square [metric]: 20,0 mm
  • Fuse for square drive: Pin lock
  • Fuse Output square: Locking ring and pin
  • Input torque (max.) [Nm]: 580 Nm
  • Output square [imperial]: 1″
  • Output square [metric]: 1″
  • Output square [metric]: 25 mm
  • Output torque (max.) [Nm]: 2000
  • Overload protection: shear drive square
  • REACH registration available: no
  • Reaction arm mount: screwed over flange
  • Reaction arm version: Z-shape, cranked
  • Total height without reaction arm: 131
  • Total length [mm]: 230 mm
  • Total width without reaction arm: 88
  • Transmission ratio: 1:4
  • VDE certified: no

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart