Torque multiplier DREMOPLUS ALU 13000 Nm

Article no.: 2653141
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DREMOPLUS
Type of product Torque Wrench

Identification & Classification

Article number 2653141
EAN / GTIN 4010886934364
Manufacturer number 2653141
L-Number L60160 3801
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Especially suitable for:
  • Machinery and plant engineering
  • Cable cars, lifts and masts
  • Heavy industry, construction sites
  • Bridge construction
  • Shipbuilding, aircraft and railway construction
  • Refineries, plastics industry
  • Power plants of all kinds
  • Features:
  • Mechanical hand torque multiplier for controlled screw tightening and unloosening screw connections
  • With a two-stage planet gear
  • High-performance aluminium housing
  • Models with gear ratio 1:18, 1:22, 1:28.5, 1:39
  • All models with return flow protection (RS)
  • With non-destructive overload protection ″Slipper″ to protect the gearbox, right and left hand
  • Z-form, offset reaction arm depending on model made of chrome-vanadium steel
  • Can be optionally retrofitted with L-form straight reaction arm - with adjustable reaction arm - of lightweight metal
  • Guaranteed accuracy: Better than +/- 3 % tolerance
  • To operate with a suitable torque wrench
  • 4 models with maximum load in the range from max. 6000 N-m to max. 13000 N-m
  • Output square with hole for Impact sockets with locking pin and ring

Feature:

  • 1000 V insulated: no
  • Backstop: yes
  • Distance output square drive - end of reaction arm (max): 229
  • Distance square drive - start of reaction arm (min.): 126
  • Drive adaptor, square [imperial]: 3/4″
  • Drive adaptor, square [metric]: 20,0 mm
  • Drive square [inch]: 3/4″
  • Fuse for square drive: Locking ring and pin
  • Fuse Output square: Locking ring and pin
  • Input torque (max.) [Nm]: 380 Nm
  • Output square [imperial]: 1.1/2″
  • Output square [metric]: 1.1/2″
  • Output square [metric]: 38,1 mm
  • Output torque (max.) [Nm]: 13000
  • Overload protection: Slipper slip clutch
  • REACH registration available: no
  • Reaction arm mount: plugged over gear rim
  • Reaction arm version: Z-shape, cranked
  • Total height with reaction arm (max.): (379)
  • Total height with reaction arm (min.): (372)
  • Total height without reaction arm: 306
  • Total length [mm]: 230 mm
  • Total width without reaction arm: 175
  • Transmission ratio: 1:39
  • VDE certified: no

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart