Torque Multiplier DREMOPLUS ALU 54000 Nm

Article no.: 2653168
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DREMOPLUS
Type of product Torque Wrench

Identification & Classification

Article number 2653168
EAN / GTIN 4010886934425
Manufacturer number 2653168
L-Number L60160 5235
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Especially suitable for:
  • Heavy industry
  • Oil industry
  • Petrochemicals
  • Features:
  • Mechanical hand torque multiplier for controlled screw tightening and unloosening screw connections
  • With a three-stage planet gear
  • High-performance aluminium housing
  • Reaction arm of chrome-vanadium steel
  • Model with transmission ratio 1:175
  • With anti-wind-up ratchet (RS)
  • With non-destructive overload protection ″Slipper″ to protect the gearbox, right and left hand
  • With fixture for welding on a reaction arm (optional)
  • Guaranteed accuracy: Better than +/- 3 % tolerance
  • To operate with a suitable torque wrench
  • 1 actuating arm hexagonal 27 mm, 354 mm, No. E-28 LRZ-27
  • Output square with hole for Impact sockets with locking pin and ring

Feature:

  • 1000 V insulated: no
  • Backstop: yes
  • Design: With device for welding on a reaction arm
  • Drive adaptor, square [imperial]: 3/4″
  • Drive adaptor, square [metric]: 6,3 mm
  • Drive square [inch]: 3/4″
  • Fuse for square drive: Locking ring and pin
  • Fuse Output square: Locking ring and pin
  • Input torque (max.) [Nm]: 380 Nm
  • Output square [imperial]: 2.1/2
  • Output square [metric]: 2.1/2
  • Output square [metric]: 63 mm
  • Output torque (max.) [Nm]: 54000
  • Overload protection: Slipper slip clutch
  • REACH registration available: no
  • Reaction arm mount: screwed over flange
  • Reaction arm version: without
  • Total height without reaction arm: 415
  • Total length [mm]: 230 mm
  • Total width without reaction arm: 270
  • Transmission ratio: 1:175
  • VDE certified: no

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart