Alternative article:

Pliers set, with grips 4 pieces, Number of pliers: 4

Article no.: 726592 Catalog no.: 700001
Net price: CHF 74.00
on request
In stock
26 pieces in stock

Select article variation and quantity

Number of pliers Set price 4 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Number of pliers 4
Type of product Multi-function pliers

Identification & Classification

Article number 726592
Catalog number 700001
EAN / GTIN 4062406301446
Manufacturer number 700001 4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Pliers chrome-plated, handles with ergonomically optimised multi-component coverings with non-slip Haptoprene® surface. High cutting and gripping performance. Water pump pliers, manganese phosphated, polished jaws, plastic coated handles.

Supplied with:

1 combination pliers No. 700940: Size 180
1 water pump pliers No. 706001: Size 250
1 snipe-nose pliers angled No. 713040: Size 200
1 side cutter No. 724840: Size 160

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart