Pliers set, with grips 4 pieces, Number of pliers: 4

Article no.: 638460 Catalog no.: 700108
Net price: CHF 59.70
on request
In stock
29 pieces in stock

Select article variation and quantity

Number of pliers Set price 4 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Number of pliers 4
Type of product Multi-function pliers

Identification & Classification

Article number 638460
Catalog number 700108
EAN / GTIN 4045197892003
Manufacturer number 700108 4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Chrome vanadium steel, bright finish head and joint. Handles with multi-component covering.

Supplied with:

1 combination pliers No. 702995: Size 180
1 water pump pliers No. 706145: Size 250
1 snipe-nose pliers angled No. 713595: Size 200
1 side cutter No. 725245: Size 160

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart