Tool set 150 pieces, Type: 692210

Article no.: 2105839 Catalog no.: 685000
Price per 1 Piece
Net price: CHF 877.00
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 150
Drive profile Slot-head screwdriver; Screwdriver for Phillips; Pozidriv screwdriver; Hexagon screwdriver; Hexagon socket; Screwdriver for TORX® screws; TriWing screwdriver; Screwdriver for TORX® screws with hole
Type of product Tool set

Identification & Classification

Article number 2105839
Catalog number 685000
EAN / GTIN 4067263125655
Manufacturer number 685000 692210
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High-quality GARANT GreenPlus tool textile bag equipped with handy professional tools as a companion for your day-to-day tasks.

Supplied with:

Hexagonal key L-wrench set, long with spherical head, 9 pieces: 1 pc. No. 627132 size 9
Pliers set, 4 pieces: 1 pc. No. 700001 size 4
Pliers wrench: 1 pc. No. 813501 size 180
Vernier calliper: 1 pc. No. 410100 size 150
Locking tape measure 3 m: 1 pc. No. 461900 size 3
Plastic folding rule 2 m: 1 pc. No. 466200 size 2
Cutter knife with snap-off blades 18 mm: 1 pc. No. 845020 size 18
Multi-purpose scissors with 2-component handle, straight: 1 pc. No. 763030 size 205
Bit holder screwdriver: 1 pc. No. 676602 size 30
Bit holder ratchet: 1 pc. No. 676690 size 1/4
Bit set, 61 pieces: 1 pc. No. 676040
Screwdriver set slot-head and Phillips: 1 pc. No. 666956 size 4/2
Socket set 1/4 inch, 41 pieces: 1 pc. No. 630325 size SD
Textile tool roll for open-ended spanners: 1 pc. No. 614835 size 10
Double open-ended spanner: 1 pc. each of No. 610600 size 8×9; 10×11; 12×13; 14×15; 17×19; 18×19; 20×22; 22×24
Universal deburrers: 1 pc. No. 839901 size S10
Hand deburrer: 1 pc. No. 150400 size 12.4
Engineer's hammer: 1 pc. No. 750110 size 300
Carbide multi-purpose drill set, 7 pieces: 1 pc. No. 787078 size 7
Headlamp (HOLEX): 1 pc. No. 081493 size 300
Safety glasses: 1 pc. No. 096200 size CLEAR
Presented in: 1 pc. No. 692210 size 1

Note:

Tools are supplied loose.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart